DGTR 12B-2D24SH-L85 Parting and Grooving Short Head Tools for CNC and Swiss Automatics

Article no.: 2391752
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 working days
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 2391752
EAN / GTIN 7291075113860
Manufacturer number 2391752

Description

Description:

Parting Off Indexable Holders, Cutting Width Maximum (CWX) 2.5 mm, Cutting Width Minimum (CWN) 1.9 mm, Overall Height (OAH) 15.7 mm, Overall Length (OAL) 85 mm

Feature:

  • Body Width (WB): 1.6 mm
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 2.5 mm
  • Cutting Width Minimum (CWN): 1.9 mm
  • Head Length (LH): 19 mm
  • Overall Height (OAH): 15.7 mm
  • Overall Length (OAL): 85 mm
  • Shank Height (H): 12 mm
  • Shank Width (B): 12 mm
  • Tool Assembly Length (LTA): 29 mm
  • Work Piece Parting Diameter Maximum (CUTDIA): 24 mm

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart