• Last chance! Only a few items available and soon no longer in our assortment.

Alternative article:

KOMET® extension, ABS® ⌀ d: 25mm

Article no.: 239088 25
Discount
£227.64
Price per 1 Piece
Price valid until 18 Jan 2026
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
1 pieces in stock

Select article variation and quantity

ABS® ⌀ d (mm) Price per 1 Piece (incl. VAT)

Availability

  • Shank: ABS
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ABS® shank ⌀ Ds 25 mm
Shank ABS
Through-coolant yes
Length L 60 mm
Type of product Extension

Identification & Classification

Article number 239088 25
EAN / GTIN 4047109041592
Manufacturer number A20 00220
Manufacturer/responsible person Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com

Description

Note:

Other lengths and reduced weight extensions as well as torsional vibration dampers for ABS® are available on request.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart