{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Nominal ⌀ DC | 33 | |
| Drill depth for indexable insert drill up to | 6×D | |
| Shank | ABS | |
| Through-coolant | yes | |
| suitable for drilling head | 33 mm - 39.2 mm | |
| Reach L1 | 215 mm | |
| Base body ⌀ d1 | 32 mm | |
| Overall length Ltot | 255 mm | |
| ABS® shank ⌀ Ds | 50 mm | |
| Type of product | Indexable drill |
| Article number | 236652 33 | |
| EAN / GTIN | 4047109076266 | |
| Manufacturer number | 1086632095 | |
| Manufacturer/responsible person | Ceratizit Besigheim GmbH, Zeppelinstraße 3, 74354 BESIGHEIM, Germany, www.kometgroup.com |