Hexagon Allen key

Article no.: 2324873
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 2324873
EAN / GTIN 4010886896013
Manufacturer number 2324873
L-Number L60160 4097
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Particularly suitable for cable branch clamping rings
  • Oil-hardened
  • GEDORE vanadium special steel
  • Individually tested, insulation up to 1000 V

Feature:

  • 1000 V insulated: yes
  • anti-magnetic: no
  • anti-roll protection [mm]: no
  • Ball head: no
  • Blade length 2: 48 mm
  • Blade length: 140 mm
  • Cap rotatable: no
  • Design low spark: no
  • Design: Oil-hardened
  • Handle available: no
  • Impact cap: no
  • Material: Vanadium steel
  • REACH registration available: no
  • Unit-tested: yes
  • VDE certified: no
  • Width across flats [mm]: 6

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart