Multitool PocketStar MagicRing® hexagonal ball end, 7-pcs.

Article no.: 23033
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Screwdriver

Identification & Classification

Article number 23033
EAN / GTIN 4010995230333
Manufacturer number 23033
L-Number L60070 3524
Manufacturer/responsible person Wiha Werkzeuge GmbH, Obertalstraße 3-7, 78136 SCHONACH, Germany, www.wiha.com

Description

Description:

  • Application: Insert screws into or remove from boreholes, especially in difficult to access areas.
  • Application: Practical fold out holder for hex screws in the workplace or on the job.
  • Application: Chrome-vanadium steel, through hardened, electro-plated.
  • Extra: MagicRing® of spring steel (from size 3 mm) secures all hex standard screws independently of screw material in any position.
  • Extra: The ball end enables the user to work at angles up to 25°.
  • Extra: Robust casing with eject button for simple and easy key selection.
  • Handle: Ergonomic, reinforced fibreglass housing, 120 mm long.
  • Blade: Chrome-vanadium steel, through hardened, electro-plated.

Feature:

  • Tool for electrics: No
  • Self service - packing: Yes
  • ESD article: No
  • with battery / rechargeable battery: No

Supplied with:

  • 1x hexagon recess blade 2
  • 1x hexagon recess blade 2.5
  • 1x hexagon recess blade 3
  • 1x hexagon recess blade 4
  • 1x hexagon recess blade 5
  • 1x hexagon recess blade 6
  • 1x hexagon recess blade 8

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart