TRIB 40-1.000W 4Z Slitting Shanks Carrying Triple-Edged Precision Ground Inserts

Article no.: 2302260
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Slot milling cutter

Identification & Classification

Article number 2302260
EAN / GTIN 7291075218428
Manufacturer number 2302260
L-Number L23980 2006

Description

Description:

Groove/Turn Indexable Holders ,Connection Diameter Machine Side (DCONMS) 1″ ,Cutting Width Maximum (CWX) 0.157″ ,Cutting Width Minimum (CWN) 0.047″ ,Overall Length (OAL) 4.506″

Feature:

  • Connection Code Machine Side (CCMS): Weldon
  • Connection Diameter Machine Side (DCONMS): 1″
  • Cutting Depth Maximum (CDX): 0.189″
  • Cutting Diameter (DC): 1.575″
  • Cutting Width Maximum (CWX): 0.157″
  • Cutting Width Minimum (CWN): 0.047″
  • Overall Length (OAL): 4.506″

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart