SGTFR 19-5 SELF-GRIP, Integral Shank Tool for Parting and Grooving

Article no.: 2300853
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series SELF-GRIP
Type of product Clamp toolholder

Identification & Classification

Article number 2300853
EAN / GTIN 7291075094299
Manufacturer number 2300853
L-Number L23920 774

Description

Description:

Parting Off Indexable Holders ,Cutting Width Maximum (CWX) 0.217″ ,Cutting Width Minimum (CWN) 0.178″ ,Overall Length (OAL) 4-1/2″

Feature:

  • Body Width (WB): 0.157″
  • Cutting Direction (HAND): Right Hand
  • Cutting Width Maximum (CWX): 0.217″
  • Cutting Width Minimum (CWN): 0.178″
  • Overall Length (OAL): 4-1/2″
  • Shank Height (H): 3/4″
  • Shank Width (B): 3/4″
  • Work Piece Parting Diameter Maximum (CUTDIA): 2″

Downloads & documents

Suitable products

From the same series "SELF-GRIP" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart