Softshell jacket with hood, Black-blue/high-vis orange, Size 3XL

Article no.: 23002-246-01014 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 23002-246-01014 3XL
EAN / GTIN 5715411067041
Manufacturer number 23002-246-01014 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, windproof and water-repellent
  • Two-tone
  • Fleece on the inside
  • Fastening with zip and double weather protection flap
  • Detachable hood with adjustable elastic cords
  • Stand-up collar
  • inside pocket
  • Back is extended
  • Breast pocket with zip fastener
  • D-ring
  • Ergonomically cut sleeves allow for a high degree of freedom of movement
  • Ribbed cuffs (concealed under the weather protection strip) at the wrists
  • Cuffs with CORDURA® fabric reinforcements and hook-and-loop fasteners
  • Front pockets with zip fastener
  • With pressure and reflexes
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 100% polyester
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Winter workwear
  • Product properties: breathable, windproof, water-repellent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart