Combination ratchet spanner UD profile 14 mm

Article no.: 2297124
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Spanner

Identification & Classification

Article number 2297124
EAN / GTIN 4010886889190
Manufacturer number 2297124
L-Number L60160 197
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Flat pattern
  • UD profile
  • Working angle: 7° from 8 to 15 mm, 6° from 16 to 27 mm and 5° from 30 to 36 mm
  • For ratchet loosening and fast tightening
  • High torque transfer
  • Hollow profile comfortable to hold
  • Warp-resistant geometry with double T-girder effect
  • GEDORE vanadium steel 31CrV3
  • Non-glare look thanks to matt chrome-plating, locking insert and pawl manganese-phosphated
  • Hot forged
  • Ring 13° offset from shaft, reversible

Feature:

  • 1000 V insulated: no
  • Head height 1 [mm]: 9,4 mm
  • Head height 2 [mm]: 4,9 mm
  • Head width 1 [mm]: 28,2 mm
  • Head width 2 [mm]: 31,8 mm
  • Material: 31CrV3
  • Mouth position: 15 °
  • REACH registration available: no
  • Ring profile: UNIT-DRIVE
  • Surface: chrome-plated
  • Swing back angle: 7 °
  • Total height [mm]: 10 mm
  • Total length [mm]: 190 mm
  • Total width [mm]: 32 mm
  • VDE certified: no
  • Width across flats [mm]: 14,0

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart