Torque screwdriver 1/4″ 12-60 ozf.in 060740

Article no.: 2296098
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 4-6 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

  • Square drive: 1/4
Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Square drive 1/4 in
Type of product Torque screwdriver

Identification & Classification

Article number 2296098
EAN / GTIN 0701936219336
Manufacturer number 2296098
Manufacturer/responsible person GEDORE Werkzeugfabrik GmbH & Co. KG, Remscheider Straße 149, 42899 REMSCHEID, Germany, www.gedore.de

Description

Description:

  • Ergo Quickset Adjustable Torque Screwdrivers (ISO and Imperial Scales)
  • Absolute accuracy and consistency. Accurate process control is ensured by eliminating under and over tightening due to the unique Slipping Technology
  • Calibrated scale. A visible scale allows the user to adjust the tool to their desired torque setting, enabling a range of different torque settings to be applied
  • Ease of use. Tools can be used with confidence by operators at any skill level, due to unique slipping mechanism
  • Easy to set up. Fast and accurate to set, using the quick and clear to read micrometer style setting scale with unique locking feature
  • Electronics. Ideal for safe electronic component assembly as this tool is EPA compliant for use in Electrostatically Sensitive Areas
  • Improved production quality. Accurate torque application reduces the likelihood of warranty and rework
  • Increased production efficiency. Increased operator comfort and productivity, from the smooth reset action of the tool and the ergonomic handle design
  • Long tool life. High quality, robust construction. Many years of dependable service are provided by the robust design and hard-wearing materials, that include stainless steel and aluminium
  • Operational versatility. These versatile tools are ideal for a wide range of applications, due to their adjustability and wide torque range
  • Optional Lock On T-Bar for larger models of screwdriver, provides extra leverage (Order Code: P29530)
  • Can be supplied as part of a Service Repair Kit

Feature:

  • 1000 V insulated: no
  • Application range:
    • Assembly
    • Manufacturing
    • Quality control
    • Series assembly
    • Maintenance and repair
  • Cross handle available: no
  • Drive adaptor, hexagonal [metric]: 6,3 mm
  • Drive socket, hexagonal [imperial]: 1/4″
  • Drive type/drive: Bit holder
  • EPA/ESD version: yes
  • Fixed setting: no
  • Graduation [ozf in]: 1 ozf in
  • Precision: +/- 6 %
  • REACH registration available: yes
  • Release mechanism: Slip clutch
  • Scale type: Mono
  • Target groups:
    • Automotive
    • Electronics industry
    • Industry
    • Fine mechanics
    • Military
    • Service
    • Cabinet construction
  • Test certificate: DIN EN ISO 6789-2:2017
  • Tightening direction: Left and right
  • Torque (max.) [ozf in]: 60 ozf in
  • Torque (min.) [ozf in]: 12 ozf in
  • Total height [mm]: 25,1 mm
  • Total length [mm]: 159 mm
  • VDE certified: no

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart