Radial drilling and milling head, for collet 250 430E (ER25 Ø2-16)

Article no.: 226901
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 226901
EAN / GTIN 4069739445274
Manufacturer number 60.55251809N4GLHSD12
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Deutschland, www.ews-tools.de

Description

Omschrijving:

Aangedreven gereedschap, BMT55, radiale houder, externe koeling

Kenmerk:

  • Productaanduiding (PRODDES): 60.55251809N4GLHSD12
  • Producttype: Aangedreven gereedschap
  • Totale hoogte (OAH): 94
  • Max. Koppel (TQX): 25 Nm
  • Max. Ingevoerd toerental (RPMX): 12000 omw./min
  • Overbrengingsverhouding (TR): 1:1
  • Bevestigingsdiameter, min. (DCONN): 1,5 - 16,0 mm
  • Sledelengte (LPR): 131 mm
  • Functionele lengte (WF): 95 mm
  • Schachtgrootte: BMT55
  • Afmeting interface: Spantang ER25
  • Koeling Montage: Externe koeling
  • Koppeling: 2-vlak

Downloads & documents

Services & product advisors

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart