3-jaw puller with self-centering jaws, up to 65 mm spread, 24 mm reach

Article no.: 225-SK
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 225-SK
EAN / GTIN 4021176324215
Manufacturer number 225-SK
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller with self-centering jaws is used for the safe and damage-free removal of pushed-on hub caps, wheel covers, as well as dust and grease caps. The specially shaped jaws are connected with a spring, providing a self-tensioning effect and preventing possible slipping during the pulling process. Thanks to the quick-release mechanism, the jaws can be quickly attached to the part to be removed. The narrow jaws ensure that even tight and hard-to-reach spaces can be accessed. The 3-jaw design guarantees an even load distribution, providing particularly secure hold on the part to be removed.
  • The spring ensures self-tensioning of the jaws.
  • The dowel pins ensure a quick replacement of the jaws.

Feature:

  • Material: tool steel
  • Total width [mm]: 90 mm
  • Total width [inch]: 3 9/16
  • Total depth [mm]: 90 mm
  • Total depth [inch]: 3 9/16
  • Total height [mm]: 116 mm
  • Total height [inch]: 4 9/16
  • Thread dimension: other
  • Span outside pull-off (max.) [inch]: 2 9/16
  • Span outside pull-off (max.) [mm]: 65 mm
  • Clamping depth, external puller [mm]: 24 mm
  • Clamping depth external puller [inch]: 15/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 1,2 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/16
  • Hook base width (claw width J) [mm]: 12 mm
  • Hook base width (claw width J) [inch]: 1/2
  • Hook base depth usable (claw depth usable O) [mm]: 3 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/8
  • Total hook root depth (total claw depth H) [mm]: 12 mm
  • Total hook root depth (total claw depth H) [inch]: 1/2
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 2 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/16
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 65 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart