3-jaw puller with self-centering jaws, sliding hammer, up to 70 mm spread, 35 mm reach

Article no.: 225-3-G
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 225-3-G
EAN / GTIN 4021176080067
Manufacturer number 225-3-G
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller with self-centering jaws and sliding hammer is used for pulling bearings, gears, and discs. The sliding hammer ensures space-saving and at the same time material-friendly extraction. This allows you to loosen any component that sits on a shaft and is freely accessible from the outside. The specially shaped jaws are connected by a spring. This provides a self-tensioning of the jaws and prevents possible slipping during the pulling process. Thanks to the quick release, the jaws can be quickly applied to the component to be pulled. The 3-jaw design guarantees an even load distribution and thus a particularly secure grip on the part to be pulled.
  • The spring ensures self-tensioning of the puller jaws.
  • Steckbolts ensure a quick exchange of the jaws.

Feature:

  • Material: tool steel
  • Total width [mm]: 86 mm
  • Total width [inch]: 3 3/8
  • Total depth [mm]: 86 mm
  • Total depth [inch]: 3 3/8
  • Total height [mm]: 150 mm
  • Total height [inch]: 5 7/8
  • Thread dimension: other
  • Span outside pull-off (min.) [mm]: 38 mm
  • Span outside pull-off (max.) [inch]: 2 3/4
  • Span outside pull-off (min.) [inch]: 2
  • Span outside pull-off (max.) [mm]: 70 mm
  • Clamping depth, external puller [mm]: 35 mm
  • Clamping depth external puller [inch]: 1 3/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 18 mm
  • Hook base width (claw width J) [inch]: 11/16
  • Hook base depth usable (claw depth usable O) [mm]: 6 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 14 mm
  • Total hook root depth (total claw depth H) [inch]: 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 4 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Max. tensile force [kN]: 60 kN
  • Max. tractive force [t]: 6 t
  • Max. pulling force [US t. sh.]: 6.61
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: No
  • Impact distance [mm]: 250 mm
  • Stroke [inch]: 9 13/16
  • Impact mass [kg]: 1,7 kg
  • Separation diameter (min. - max.) [mm]: 38 mm - 70 mm
  • Length of the slide hammer [mm]: 370 mm
  • Impact path: 14 9/16
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart