Set of jaws for series 225

Article no.: 225-3-90-S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 225-3-90-S
EAN / GTIN 4021176283130
Manufacturer number 225-3-90-S
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The set jaw puller is suitable for 3-jaw pullers with self-centering jaws of series 225. The jaws are specifically shaped and spring-loaded.
  • The spring ensures optimal self-tensioning of the puller jaws.

Feature:

  • Material: tool steel
  • Clamping depth, external puller [mm]: 35 mm
  • Clamping depth external puller [inch]: 1 3/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 18 mm
  • Hook base width (claw width J) [inch]: 11/16
  • Hook base depth usable (claw depth usable O) [mm]: 6 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 14 mm
  • Total hook root depth (total claw depth H) [inch]: 9/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 4 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Total length [mm]: 102 mm
  • Total length [inch]: 4 1/64
  • Hook sets Suitable for (list): 225-1, 225-2, 225-SK
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart