3-jaw puller with self-centering jaws, up to 90 mm spread, 35 mm reach

Article no.: 225-2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 225-2
EAN / GTIN 4021176123412
Manufacturer number 225-2
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller with self-centering jaws is used for extracting bearings, gears, and discs. It allows for the removal of any component that is mounted on a shaft and is freely accessible from the outside. The specially shaped jaws are connected to a spring. This ensures self-tensioning of the jaws and prevents possible slipping during the extraction process. Thanks to the quick-release mechanism, the jaws can be attached to the component to be pulled in no time. The 3-jaw design guarantees even load distribution and thus a particularly secure grip on the part being extracted.
  • The spring ensures self-tensioning of the jaws.
  • Steckbolts ensure a quick exchange of the jaws.

Feature:

  • Material: tool steel
  • Total width [mm]: 86 mm
  • Total width [inch]: 3 3/8
  • Total depth [mm]: 86 mm
  • Total depth [inch]: 3 3/8
  • Total height [mm]: 130 mm
  • Total height [inch]: 5 1/8
  • Thread dimension: other
  • Span outside pull-off (min.) [mm]: 58 mm
  • Span outside pull-off (max.) [inch]: 3 1/2
  • Span outside pull-off (min.) [inch]: 2 3/4
  • Span outside pull-off (max.) [mm]: 90 mm
  • Clamping depth, external puller [mm]: 35 mm
  • Clamping depth external puller [inch]: 2 3/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 2,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 16 mm
  • Hook base width (claw width J) [inch]: 5/8
  • Hook base depth usable (claw depth usable O) [mm]: 6 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 14 mm
  • Total hook root depth (total claw depth H) [inch]: 5/8
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 4 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Max. tensile force [kN]: 60 kN
  • Max. tractive force [t]: 6 t
  • Max. pulling force [US t. sh.]: 6.61
  • Reversible puller hooks: No
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 58 mm - 90 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart