Turning Tool Holder axial, Polygon ISO 26623 , PSC 50

Article no.: 224735
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 224735
EAN / GTIN 4069739437002
Manufacturer number 4.BMTC5NLZ77X53
Manufacturer/responsible person EWS Weigele GmbH & Co. KG, Maybachstraße 1, 73066 UHINGEN, Germany, www.ews-tools.de

Description

Description:

Static tools and adapters, BMT60 DMG Mori, PSC mount, internal cooling

Feature:

  • Product name (PRODDES): 4.BMTC5NLZ77X53
  • Type of product: Static tools and adapters
  • Overall height (OAH): 108
  • Length of reach (LPR): 53 mm
  • Function length (WF): 53 mm
  • Shank size: BMT60 DMG Mori
  • Interface size: PSC 50
  • Tool holder cooling: Through-coolant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart