• The item cannot be ordered due to missing prices.

Indexable insert for milling PNMU 1205 ANER-SM, for face mills, PR1225

Article no.: 222813 INOX
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert PNMU 1205 ANER-SM
Type INOX
Type PR1225
Tool material Carbide
Feed fz per tooth 0.07 − 0.27 mm
Number of changes/inserts 10
Type of product Indexable insert for milling

Identification & Classification

Article number 222813 INOX
EAN / GTIN 4960664602650
Manufacturer number TKB05054
Manufacturer/responsible person KYOCERA UNIMERCO Tooling GmbH, Hammfelddamm 6, 41460 NEUSS, Germany, www.kyocera-unimerco.de

Application Table

Steel < 500 N/mm²
P
200
Steel < 750 N/mm²
P
180
Steel < 900 N/mm²
P
180
Steel < 1100 N/mm²
P
140
Steel < 1400 N/mm²
P
140
INOX < 900 N/mm²
M
150
INOX > 900 N/mm²
M
140
Uni
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Note:

Standard application values for ae = 0.3×D.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart