SYHU 070400ADN, IC830, Type: INOX

Article no.: 222517 INOX
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 10 Piece
  • Order steps: 10 Piece
on request
In stock
60 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series DOVEIQMILL
ISO code indexable insert SYHU 070400ADN
Corner radius 0.8 mm
Type IC830
Tool material Carbide
Feed fz per tooth 0.16 mm
Number of changes/inserts 8
Geometry ADN
Insert thickness E 4.76 mm
Manufacturer's designation IQ845 SYHU 070400ADN IC830
Type of product Indexable insert for milling

Identification & Classification

Article number 222517 INOX
EAN / GTIN 7291075311839
Manufacturer number 5668009

Application Table

INOX < 900 N/mm²
M
140
INOX > 900 N/mm²
M
130
wet maximum
 
dry
 

Description

Version:

Double-sided indexable insert with 8 cutting edges. Large flat chamfer for high surface qualities. Positive rake angle for optimum chip breaking.

Note:

Standard application values for ae = 0.6 to 1.0×D / ap max = 4.6 mm.
The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Downloads & documents

Suitable products

From the same series "DOVEIQMILL" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart