Jacket, ULTIMATE STRETCH, light weight, forest green, Size XS

Article no.: 22201-615-34 XS
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 22201-615-34 XS
EAN / GTIN 5715411024532
Manufacturer number 22201-615-34 XS
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Ultimate lightweight stretch fabric
  • Breathable, windproof and water-repellent
  • zip fastener
  • Hood
  • inside pocket
  • Breast pocket with zip fastener
  • Front pockets with zip fastener
  • Mesh lining on various parts of the product
  • Adjustable elastic band at the bottom hem
  • Ergonomically cut sleeves allow for a high degree of freedom of movement
  • Cuffs with elastic band
  • ID card holder is removable
  • Reflective effects
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 50% polyamide/50% polyester
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Winter workwear
  • Product properties: ULTIMATE STRETCH, lightweight

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart