{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| ISO code indexable insert | XDLT120508-ER-D41 | |
| Indexable insert size | 12 | |
| Type | ST1400 | |
| Corner radius | 0.8 mm | |
| Type | KCMP30 | |
| Tool material | Carbide | |
| Programming radius at ap max | 2.5 mm | |
| Feed fz per tooth | 0.2 mm - 2.5 mm | |
| Number of changes/inserts | 4 | |
| Type of product | Indexable insert for milling |
| Article number | 221922 12 | |
| Manufacturer/responsible person | Kennametal Deutschland GmbH, Raiffeisenstraße 10, 61191 ROSBACH VOR DER HÖHE, Germany, www.kennametal.com |