Shirt, slim fit, White, Size 39

Article no.: 22104-742-06 39
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 22104-742-06 39
EAN / GTIN 5711074973712
Manufacturer number 22104-742-06 39
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • signature
  • Slim fit
  • The dart at the back ensures that the shirt follows the body’s movements and fits well at the back.
  • Long-staple cotton
  • Kent collar
  • Collar with collar stays
  • With button fastening
  • Adjustable cuffs
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 100% cotton
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Work clothing
  • Product properties: Signature, slim fit

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart