Winter jacket, CLIMASCOT® winter jacket, black-blue, Size 3XL

Article no.: 22035-657-010 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 22035-657-010 3XL
EAN / GTIN 5715411007177
Manufacturer number 22035-657-010 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Ultimate lightweight stretch fabric
  • Breathable, windproof and water-repellent
  • Seams are glued
  • With CLIMASCOT® Lightweight Insulation
  • Fastening with zip and internal weather protection strip
  • Hood is lined and detachable
  • The hood has transparent plastic inserts on the sides.
  • Stand-up collar
  • Breast pocket with zip fastener
  • Front pockets with zip fastener
  • ID card holder is removable
  • Ergonomically cut sleeves allow for a high degree of freedom of movement
  • inside pockets
  • Elasticated cuffs
  • Ribbed cuffs (concealed under the weather protection strip) at the wrists
  • Thumb holes at the wrist
  • Back is extended
  • Zipper in the lining at the back for attaching a logo/embroidery
  • Reflective effects
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 100% polyester
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Winter workwear
  • Product properties: ULTIMATE STRETCH, CLIMASCOT® lining, breathable, windproof and water-repellent

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart