HAIMER MILL end mill, AlTiN, ⌀ f9 DC: 2mm

Article no.: 220287 2
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
34 pieces in stock

Select article variation and quantity

⌀ f9 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: DIN 6527
  • Type: N
  • Tolerance nominal ⌀: f8
  • No. of teeth Z: 4

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Cutting edge ⌀ DC 2 mm
Coating AlTiN
Tool material Solid carbide
Standard DIN 6527
Type N
Tolerance nominal ⌀ f8
No. of teeth Z 4
Helix angle 32 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.05×D for side milling; 0.5×D for side milling
Shank DIN 6535 HB to h6
Through-coolant no
Machining strategy HPC
Flute length Lc 7 mm
Overhang length L1 incl. recess 9 mm
Recess ⌀ D1 1.9 mm
Overall length L 58 mm
Shank ⌀ Ds 6 mm
Corner chamfer width at 45° 0.04 mm
Corner chamfer angle 45 degrees
Feed fz for slot milling in steel < 900 N/mm2 0.011 mm
Feed fz for side milling in steel < 900 N/mm2 0.013 mm
Colour ring without
Type of product End / face mill

Identification & Classification

Article number 220287 2
EAN / GTIN 2050002068100

Application Table

Alu plastics
N
480
Aluminium (short chipping)
N
480
Alu > 10% Si
N
350
Steel < 500 N/mm²
P
275
Steel < 750 N/mm²
P
255
Steel < 900 N/mm²
P
210
Steel < 1100 N/mm²
P
190
INOX < 900 N/mm²
M
95
INOX > 900 N/mm²
M
75
Ti > 850 N/mm²
S
35
GG(G)
K
155
Uni
 
Oil
 
wet maximum
 
wet minimum
 
dry
 
Air
 

Description

Version:

For general-purpose use in steel materials and high-alloy steels, especially stainless steel. With cylindrical core for optimised tool stiffness when milling slots. Reliable processes guaranteed when ramping and during circular interpolation milling thanks to special end face geometry.

Note:

Tool holders with the SAFE-LOCK pull-out protection can be found under clamping technology.
For HB use order No. 220287.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart