functional undershirt, Wool undershirt Multisafe, black-blue, Size 4XL

Article no.: 21881-426-010 4XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 21881-426-010 4XL
EAN / GTIN 5711074917969
Manufacturer number 21881-426-010 4XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Contemporary fit
  • Antistatic and flame retardant
  • Seams made from flame-retardant thread
  • Insulating
  • The wool on the inside keeps you feeling dry and warm.
  • Care instructions are printed on the fabric, so there are no annoying labels.
  • OEKO-TEX® STANDARD 100; EN 1149-5; EN ISO 11612 (A1, A2, B1, C1, F1); EN IEC 61482-1-1 (ATPV - 5.8 cal/cm²) (ELIM 4.9 cal/cm²); EN 61482-1-2 (APC 1)

Feature:

  • Material: 50% viscose/40% wool/8% PA/2% CF
  • security information: multisafe
  • Target group: Unisex
  • Certifications: OEKO-TEX® STANDARD 100; EN 1149-5; EN ISO 11612 (A1, A2, B1, C1, F1); EN IEC 61482-1-1 (ATPV - 5.8 cal/cm²) (ELIM 4.9 cal/cm²); EN 61482-1-2 (APC 1)
  • product usage: Winter workwear
  • Product properties: Modern fit, flame retardant, antistatic, insulating

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart