Indexable insert for milling AOET110402 FR, for Softcut® mills, HU7810

Article no.: 215422 ALU
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.

Scale prices:

  • from 1 Piece
    £8.47 / 1 Piece
  • from 10 Piece
    £7.07 / 1 Piece
on request
In stock
1,349 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Availability

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

ISO code indexable insert AOET110402 FR
Type ALU
Corner radius 0.2 mm
Type HU7810-1
Tool material Carbide
Feed fz per tooth 0.1 mm
Coating uncoated
Type of product Indexable insert for milling

Identification & Classification

Article number 215422 ALU
EAN / GTIN 4069515039116
Manufacturer number 215422 ALU
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Alu plastics
N
850
Aluminium (short chipping)
N
750
Alu > 10% Si
N
600
wet maximum
 
dry
 

Description

Note:

Standard application values for ae = 0.5×D / ap = 3 mm, ap max = 5.5 mm.

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart