{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Series | Softcut® | |
| Cutting edge ⌀ DC | 40 mm | |
| Number of cutting edges Z | 3 | |
| Shank type | with bore | |
| Setting angle κ | 90 degrees | |
| Milling application | End milling | |
| Spacing of the cutters | unequal spacing | |
| Through-coolant | yes | |
| Tool exchange | PowerCard | |
| maximum cutting depth ap max | 10 mm | |
| Overall length Ltot | 40 mm | |
| Mounting bore ⌀ | 16 mm | |
| suitable indexable insert | SO.. 1205.. | |
| Set of insert screws | 219833 (15IP; 3.0 Nm) | |
| Type of product | End / face mill |
| Article number | 214857 40/3 | |
| EAN / GTIN | 4045197608819 | |
| Manufacturer number | 214857 40/3 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |