Belt COMPLETE, Unisex, Black, Size 120

Article no.: 21450-990-09 120
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 21450-990-09 120
EAN / GTIN 5711074918416
Manufacturer number 21450-990-09 120
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Elastic material that adapts to the body
  • Closure with adjustable buckle

Feature:

  • The belt is flame retardant and free of metals
  • Flexible fabric that adapts to the shape of the body
  • Closure with adjustable buckle
  • Belt width 3.8 cm
  • Fabric composition: 45% modacrylic/30% cotton/15% elastane/10% polyester
  • Material grammage / fabric density:

Note:

  • Do not wash
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Not suitable for dry cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart