Earplugs uvex xact-fit green SNR 26 dB size M

Article no.: 2124003
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Disposable earplugs

Identification & Classification

Article number 2124003
EAN / GTIN 4031101518855
Manufacturer number 2124003
L-Number L01660 108674
Manufacturer/responsible person Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 FÜRTH, Germany, www.uvex-safety.de/

Description

Description:

  • uvex xact-fit replacement plugs in the refill box for uvex dispensers
  • one 2 click
  • Article no. 2124.003
  • Model lime
  • Box of 400 pairs loose in the refill box

Feature:

  • Type of product: Earplugs
  • Product name: uvex xact-fit
  • Product type: earplugs
  • Colour (filter): green
  • Version: without cord
  • Size: M
  • H-value (high-frequency sound attenuation): 28 dB
  • M-value (medium-frequency sound insulation): 23 dB
  • L-value (low-frequency sound insulation): 19 dB
  • SNR: 26 dB
  • Reuse: Disposable (NR)
  • Detectability: no
  • Material of earplugs: Polyurethane (PU)

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart