Multisafe soft shell jacket, High-visibility yellow/black-blue, Size L

Article no.: 21002-335-17010 L
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 21002-335-17010 L
EAN / GTIN 5711074904594
Manufacturer number 21002-335-17010 L
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Windproof and water-repellent
  • Two-tone
  • Fluorescent and with oblique reflections
  • Antistatic, flame retardant and acid resistant
  • Protects against electric arcs and occasional welding
  • Stand-up collar
  • Quick release zip and double weather protection flap with magnetic closure
  • Webbing for a gas alarm
  • Prepared for attaching an ID card holder
  • Breast pockets with zip fastener
  • Front pockets with zip fastener
  • With printing effects
  • OEKO-TEX® STANDARD 100; EN 1149-5; EN ISO 11611 Class 2 (A1, A2); EN ISO 11612 (A1, A2, B1, C1, E2, F1); EN 13034 (Type 6); EN 13034, category J; EN 61482-1-2 APC 2; EN IEC 61482-1-1 (ELIM 25 cal/cm², ATPV 27 cal/cm²); EN ISO 20471 - Class 2; Hi-Vis Group

Feature:

  • Material: 26% MAC/25% PES/23% PU/21% CO/4% AR/1% CF
  • security information: multisafe
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100; EN 1149-5; EN ISO 11611 Class 2 (A1, A2); EN ISO 11612 (A1, A2, B1, C1, E2, F1); EN 13034 (Type 6); EN 13034, category J; EN 61482-1-2 APC 2; EN IEC 61482-1-1 (ELIM 25 cal/cm², ATPV 27 cal/cm²); EN ISO 20471 - Class 2; Hi-Vis Group
  • product usage: Winter workwear
  • Product properties: two-coloured, flame retardant

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart