External Digital Caliper Gauge 0-20mm, 0,01mm, D=1,5mm Sphere

Article no.: 209-932
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 209-932
Manufacturer number 209-932
L-Number L40010 13811
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Digital Caliper Gauge enables measurements in hard-to-reach places. Excellent resistance against water and dust IP67 level.

Feature:

Digital/Analogue: Digital
Measuring range: 0 - 20
Digit increments: 0.001 / 0.002 / 0.005 / 0.01 / 0.02 / 0.05 mm
Accuracy: 0.03 mm
Graduation: 0.01
Metric/inch switchable: Yes
Inch/Metric: Metric/Inch
Scope of delivery: Including 2x batteries LR3, factory test certificate.
Power supply: 2 batteries LR3 (AAA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart