Internal Dial Caliper Gauge 50-70mm, 0,01mm

Article no.: 209-306
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 209-306
Manufacturer number 209-306
L-Number L40700 354
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

This analog Internal Dial Caliper Gauge offers you the following benefits: Excellent resistance against water and dust (IP65 protection level). Optimized measuring force. Ergonomically designed to lie securely in your hand when measuring.

Feature:

Measuring range: 50 - 70
Accuracy: 0.03 mm
Graduation: 0.01
Inch/metric: metric

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart