3-jaw tab puller ″Economy″ with oscillating, height-adjustable jaws, up to 170 mm spread, 95 mm reach

Article no.: 209-01
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 209-01
EAN / GTIN 4021176432576
Manufacturer number 209-01
L-Number L80010 433
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 3-jaw puller “Economy” with oscillating and height-adjustable jaws is used for pulling bearings, gears, and discs in all common sizes for craft, workshop, and industry. The oscillating and curved jaws adapt to any installation situation and are universally applicable due to the adjustability of the reach and spread. The 3-jaw design ensures an even load distribution, providing a particularly secure hold on the part being pulled.
  • Adjustable puller jaws for individual adjustment of the reach due to multiple drilling in the puller jaws
  • Oscillating puller jaws offer a variety of adjustment options

Feature:

  • Material: tool steel
  • Total width [mm]: 196 mm
  • Total width [inch]: 7 11/16
  • Total depth [mm]: 196 mm
  • Total depth [inch]: 7 11/16
  • Total height [mm]: 181 mm
  • Total height [inch]: 7 1/8
  • Width across flats [mm]: 17 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (max.) [inch]: 6 3/4
  • Span outside pull-off (min.) [inch]: 3/4
  • Span outside pull-off (max.) [mm]: 170 mm
  • Clamping depth, external puller [mm]: 95 mm
  • Clamping depth external puller [inch]: 4 7/8
  • Hook root thickness at the tip (claw thickness K) [mm]: 3,5 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 16 mm
  • Hook base width (claw width J) [inch]: 5/8
  • Hook base depth usable (claw depth usable O) [mm]: 13 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/2
  • Total hook root depth (total claw depth H) [mm]: 26 mm
  • Total hook root depth (total claw depth H) [inch]: 1 1/32
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 10 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/8
  • Max. torque [Nm]: 20 Nm
  • Max. torque [ft lb]: 14.75
  • Max. tensile force [kN]: 20 kN
  • Max. tractive force [t]: 2 t
  • Max. pulling force [US t. sh.]: 2.20
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Separation diameter (min. - max.) [mm]: 0 mm - 170 mm
  • Number of clamping depth adjustment: 2
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart