Cloth sheet 230x280 mm A220 BASIC wood/paints/lacquers

Article no.: 20844
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
  • Minimum order quantity 50 Piece
  • Order steps: 50 Piece
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Grinding point

Identification & Classification

Article number 20844
EAN / GTIN 9003170208444
Manufacturer number 20844
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these highly flexible BASIC cloth sheets, you can efficiently process a wide range of different materials. Whether levelling, smoothing, light deburring work or general surface preparation - we have the right solution for you with these sheets on a fabric backing. Thanks to the open grain distribution, they are also perfect for dry sanding.

Feature:

  • Shape: Fabric sheet
  • Material suitability: Wood, composites, gelcoat, plastic / PVC, paint / varnish, steel, stainless steel, non-ferrous metals
  • Product line: BASIC
  • Specification : A-B01 C JJ
  • Dimension (D x H): 230 x 280 mm
  • Thickness: 230 mm
  • Bore: 280 mm
  • Grit size: 220
  • Tools for: Hand-guided grinding

Advantage:

  • Optimum solution for dry grinding thanks to open grain distribution on a semi-flexible cotton backing
  • General-purpose use

Application:

  • For surface preparation by hand or in conjunction with an orbital sander
  • For levelling, smoothing, light deburring, fine finishing of coatings and general surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart