Cloth rolls 50x50 M A240 BASIC universal building materials

Article no.: 20821
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 2-3 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Grit 240
Sanding disc length 50 mm
Type of product Sandpaper

Identification & Classification

Article number 20821
EAN / GTIN 9003170208215
Manufacturer number 20821
L-Number L50140 2630
Manufacturer/responsible person Tyrolit Schleifmittelwerke Swarovski KG, Swarovskistraße 33, 6130 SCHWAZ, Austria, www.tyrolit.de

Description

Description:

With these highly flexible BASIC mesh rollers, you can efficiently process a wide range of different materials. Whether levelling, smoothing, light deburring work or general surface preparation - we have the right solution for you with these rollers on a mesh backing. Thanks to the open grain distribution, they are also perfect for dry sanding.

Feature:

  • Shape: Fabric roll
  • Material suitability: Steel, stainless steel, wood, non-ferrous metals, composites, gelcoat, plastic / PVC
  • Product line: BASIC
  • Specification : A-B01 C JJ A240
  • Dimension (D x H): 50 x 50 mm
  • Thickness: 50 mm
  • Bore: 50 mm
  • Grit size: 240
  • Tools for: Hand-guided grinding

Advantage:

  • Optimum solution for dry sanding thanks to open grain distribution on a fully flexible cloth backing
  • General-purpose use

Application:

  • For surface preparation by hand or in conjunction with an orbital sander
  • For levelling, smoothing, light deburring, fine finishing of coatings and general surface preparation

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart