{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Cutting edge ⌀ DC | 13.5 mm | |
| Flute length Lc | 2 mm | |
| Coating | TiAlN | |
| Tool material | Solid carbide | |
| Standard | DIN 850 D/F | |
| Milling profile | staggered teeth | |
| Type | N | |
| Tolerance nominal ⌀ | e8 | |
| No. of teeth Z | 8 | |
| Direction of infeed | horizontal | |
| Cutting width ae for milling operation | Full slot cutting depth 1×D | |
| Shank | DIN 6535 HB to h6 | |
| Through-coolant | no | |
| for Woodruff keyways to DIN 6888 | 2.0×5.0 mm | |
| Recess ⌀ D1 | 4.6 mm | |
| Overall length L | 56 mm | |
| Shank ⌀ Ds | 10 mm | |
| Feed fz for slot milling in steel < 900 N/mm2 | 0.035 mm | |
| Shank tolerance | h6 | |
| Corner chamfer angle | 90 degrees | |
| Colour ring | green | |
| Type of product | Slot milling cutter |
| Article number | 208025 13,5X2 | |
| Manufacturer number | 208025 13,5X2 | |
| Manufacturer/responsible person | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com |