Dungarees with knee pockets, Cotton dungarees, stretch, black-blue, Size 76C48

Article no.: 20769-563-010 76C48
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20769-563-010 76C48
EAN / GTIN 5711074935789
Manufacturer number 20769-563-010 76C48
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • two-way stretch
  • Double flatlock seams on the legs and in the crotch
  • Trouser legs are ergonomically shaped
  • Fabric shoulder straps, adjustable and with short, strong elastic and plastic buckles
  • Pocket with mobile phone pocket and flap with concealed press stud
  • Waist is adjustable
  • Belt loops
  • Fly with zip
  • front pockets
  • back pockets
  • Thigh pocket with mobile phone compartment, flap and concealed press studs
  • Folding rule pocket, reinforced with CORDURA® fabric
  • Knee pockets made from durable CORDURA® (500 D)
  • Simple and individual adjustment of the knee pocket height
  • Reflective effects
  • We recommend the following knee protection for this model: 00718-100, 50451-916 or 20118-915
  • Certified together with knee pad type SHORT or LONG in accordance with EN 14404
  • The inseam can be lengthened by 3 cm by unpicking the red seam on the inside of the leg opening.
  • OEKO-TEX® STANDARD 100; ProWash® - EN ISO 15797

Feature:

  • Material: 97% cotton/3% elastolefin
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100;
  • product usage: Work clothing
  • Product properties: suitable for industrial laundry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart