Jumpsuit with knee pockets combination, Black, Size S

Article no.: 20719-563-09 S
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20719-563-09 S
EAN / GTIN 5711074976591
Manufacturer number 20719-563-09 S
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • two-way stretch
  • Double-stitched seams on arms, shoulders, legs and crotch
  • Trouser legs are ergonomically shaped
  • Stand-up collar
  • Closure with concealed press studs
  • Breast pocket with flap
  • D-ring
  • front pockets
  • Incision on the inside on both sides
  • Back pockets with flaps and concealed press studs
  • Hammer loop, adjustable
  • Thigh pocket with mobile phone compartment, flap and concealed press studs
  • folding rule case
  • Cuffs with press stud adjustment
  • Knee pockets
  • Simple and individual adjustment of the knee pocket height
  • Reflective effects
  • We recommend the following knee protection for this model: 00418-100, 00718-100, 50451-916 or 20118-915
  • The inseam can be lengthened by 3 cm by unpicking the red seam on the inside of the leg opening.
  • OEKO-TEX® STANDARD 100; ProWash® - EN ISO 15797

Feature:

  • Material: 97% cotton/3% elastolefin
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100;
  • product usage: Work clothing
  • Product properties: suitable for industrial laundry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart