GARANT Master Alu SlotMachine solid carbide roughing end mill HPC / TPC, DLC, ⌀ h7 DC: 8mm

Article no.: 205282 8
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry

on request
In stock
186 pieces in stock

Select article variation and quantity

⌀ h7 DC (mm) Unit price incl. VAT

Availability

  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Milling profile: WR
  • Tolerance nominal ⌀: h7
  • No. of teeth Z: 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Series Master Alu
Cutting edge ⌀ DC 8 mm
Coating DLC
Tool material Solid carbide
Standard Manufacturer’s standard
Milling profile WR
Tolerance nominal ⌀ h7
No. of teeth Z 5
Helix angle 35 degrees
Helix angle characteristic unequal spacing
Spacing of the cutters unequal spacing
Direction of infeed horizontal, oblique and vertical
Cutting width ae for milling operation 0.4×D for side milling; 0.25×D
Shank DIN 6535 HA to h6
Balance quality with shank G 2.5 with HA
Through-coolant no
Machining strategy HPC; TPC
Flute length Lc 26 mm
Overhang length L1 incl. recess 30 mm
Recess ⌀ D1 7.5 mm
Overall length L 70 mm
Shank ⌀ Ds 8 mm
Corner chamfer width at 45° 0.2 mm
Corner chamfer angle 45 degrees
Feed fz for side milling in short-chipping aluminium 0.1 mm
Colour ring yellow
Type of product Indexable end mill

Identification & Classification

Article number 205282 8
EAN / GTIN 4069515036511
Manufacturer number 205282 8
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Application Table

Aluminium
N
500
Aluminium (short chipping)
N
480
Alu > 10% Si
N
450
PA 66
N
120
PEEK
N
100
Cu
N
160
CuZn
N
200
wet maximum
 
Air
 

Description

Version:

For roughing.
Special profile for machining non-ferrous metals. Significant reduction in the chip volume due to targeted chip fragmentation using the special cutter geometry.
As a result of the 5 teeth, even higher feed rates are possible. The end face is supported by an additional stabilising chamfer, which leads to smoother operation during helical plunging.

Note:

For HB shanks: use order No. 205283.
HB shanks are available at the same price as HA.
Cutting data for TPC machining in the ToolScout.

Downloads & documents

From the same series "Master Alu" View all

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart