CROSSOVER T-shirt, Gentlemen’s, dark anthracite, Size 2XL ONE

Article no.: 20482-786-18 2XLONE
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20482-786-18 2XLONE
EAN / GTIN 5711074768578
Manufacturer number 20482-786-18 2XLONE
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Organic cotton is produced without the use of pesticides or chemicals
  • Recycled polyester is made from collected and reused plastic
  • Quick-drying fabric retains color and shape even after washing
  • The material has a high durability and therefore a long service life

Feature:

  • Premium
  • Modern fit
  • Round neckline
  • Ribbed cuffs on the neck
  • Neckband
  • Fabric composition: 60% organic cotton/40% recycled polyester
  • Material grammage / fabric density: 160 g/m²
  • Single jersey fabric. Can shrink up to 5%. Color 08: 90% organic cotton/10% viscose.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart