Flat cap FOOD & CARE, Gentlemen’s, White, Size M

Article no.: 20350-230-06 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20350-230-06 M
EAN / GTIN 5711074860517
Manufacturer number 20350-230-06 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Suitable for industrial laundry up to 60°C and drying in the tunnel finisher
  • Size regulation at the back of the head
  • The product complies with the HACCP principles

Feature:

  • Size adjustment at the back of the head
  • Fabric composition: 50% cotton/50% polyester
  • Material grammage / fabric density: 205 g/m²
  • Twill. Can shrink up to 2%.
  • Head circumference: 57 cm / 22.5 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • PROWASH® - EN ISO 15797
  • HACCP

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Ironing at medium temperature, max. 150°C
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart