Neck warmer Black onesize

Article no.: 203417339900onesize
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour black
Type of product Neck protection

Identification & Classification

Article number 203417339900onesize
EAN / GTIN 7330509436837
Manufacturer number 203417339900onesize
L-Number L00980 983
Manufacturer/responsible person Blakläder Deutschland GmbH, Papiermühlenweg 74, 40882 RATINGEN, Germany, www.blaklader.de

Description

Version:


Main material
100% Merino wool, rib knitted, 200 g/m²

Details
High collar

Functionality
Moisture wicking, Can be used as a cap, scarf or headband

Description:

  • Protects the throat, neck and head against wind and cold
  • Made of a soft stretch material for comfort
  • Can be used in a variety of ways, e.g
  • as a hat and sweatband

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart