Jacket Work jacket, black-blue, Size M

Article no.: 20254-442-010 M
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20254-442-010 M
EAN / GTIN 5711074856046
Manufacturer number 20254-442-010 M
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Closure with concealed press studs
  • Press stud adjustment at the wrists
  • Metal press studs
  • slits on the sides
  • Name tags, HF chips and UHF chips can be inserted
  • Colour coding for each size
  • The product is suitable for industrial laundry.
  • OEKO-TEX® STANDARD 100; ProWash® - EN ISO 15797; HACCP DIN 10524; HACCP

Feature:

  • Material: 65% polyester/35% cotton
  • security information: Standard
  • Target group: Gentlemen’s
  • Certifications: OEKO-TEX® STANDARD 100; HACCP DIN 10524; HACCP
  • product usage: Work clothing
  • Product properties: ProWash®, suitable for industrial laundry

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart