Soft shell jacket ACCELERATE, Gentlemen’s, Black, Size 2XL

Article no.: 20102-253-09 2XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20102-253-09 2XL
EAN / GTIN 5711074933570
Manufacturer number 20102-253-09 2XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable
  • fleece on the inside
  • With a zip and weather protection strip on the inside, which keeps the wind out
  • Zipped pockets
  • Improved visibility for the environment with the help of reflex effects

Feature:

  • Breathable
  • fleece on the inside
  • Stand-up collar
  • Zip closure and internal weather protection strip
  • Interior pockets
  • Breast pocket with zip
  • Front pockets with zip fastener
  • Reflective effects
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 280 g/m²
  • 2-layer soft shell.
  • Chest circumference: 116 cm / 45.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart