Dial Snap Gauge without Indicator 275-300mm

Article no.: 201-112
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indicating snap gauge

Identification & Classification

Article number 201-112
EAN / GTIN 4946368051451
Manufacturer number 201-112
L-Number L40010 6287
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

These Dial Snap Gauges are designed to let you quickly carry out GO/NG judgement of the diameters of cylinders and shafts in machining processes. They offer the following benefits:
  • Wide, flat carbide anvils.
  • 2 mm anvil retracting stroke.
  • You can adjust the measuring range with an adjustment nut.
  • Feature:

    Range: 275 - 300 mm
    Remarks: For indicator with 8 mm stem
    Inch-Metric: Metric
    Inch/metric: Metric
    Delivered: Including hand guard adjustable workpiece stop

    Downloads & documents

    Suitable products

    Services & product advisors

    Flyers

    If you see this, something went wrong, or you disabled javascript

    Forms

    If you see this, something went wrong, or you disabled javascript

    Promotions

    If you see this, something went wrong, or you disabled javascript

    Login

    Your contact person

    Set commission

    Your customer card

    Please present the QR code at the checkout.
    Retrieved on 
    To shopping cart