FOOD & CARE thermal vest, Unisex, White, Size 3XL

Article no.: 20065-318-06 3XL
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20065-318-06 3XL
EAN / GTIN 5711074862535
Manufacturer number 20065-318-06 3XL
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • The product is suitable for industrial laundry
  • Water-repellent
  • The product is a combination of strong fabric and stretch fabric. The stretch fabric is where additional freedom of movement is required
  • It is possible to use name tags, RF chip and UHF chip
  • Slightly beveled collar that closes close to the neck and keeps the cold out
  • The product complies with the HACCP principles

Feature:

  • Water-repellent
  • Parts of the product are made of stretch fabric
  • Stand-up collar
  • Slightly beveled collar that closes close to the neck and keeps the cold out
  • Slots on the sides
  • Fastening with concealed press studs
  • Metal snaps
  • It is possible to use name tags, RF chip and UHF chip
  • Color marking for each size
  • Suitable for industrial washing
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 260 g/m²
  • Quilted fabric by the meter. Can shrink up to 2%.
  • Chest circumference: 124 cm / 49 inch

Standard:

  • OEKO-TEX® STANDARD 100
  • PROWASH® - EN ISO 15797
  • HACCP

Note:

  • Delicate wash, max. 60° C.
  • Do not chlorine
  • Tolerates tumble dryers - initial temperature max. 80°C.
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart