Shirt, Stretch women’s blouse, Dark anthracite/light grey mottled, Size 40

Article no.: 20014-741-18088 40
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20014-741-18088 40
EAN / GTIN 5711074913978
Manufacturer number 20014-741-18088 40
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Premium
  • Stretch fabric sold by the metre
  • Long-staple cotton
  • Modern women’s fit
  • Fitted
  • Collar with collar band inside
  • button placket
  • Adjustable cuffs
  • OEKO-TEX® STANDARD 100

Feature:

  • Material: 55% cotton/45% polyester
  • security information: Standard
  • Target group: Ladies
  • Certifications: OEKO-TEX® STANDARD 100
  • product usage: Work clothing
  • Product properties: Premium, women’s fit, modern fit

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart