2-jaw universal puller with narrow jaws in a set, up to 200 mm spread, 300 mm reach

Article no.: 20-20-SP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-20-SP
EAN / GTIN 4021176701856
Manufacturer number 20-20-SP
L-Number L80010 828
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with narrow, adjustable jaws is used for safely removing bearings, gears, and discs in all common sizes for crafts, workshops, and industry. With the equipment of 2 pairs of jaws in different lengths, removal processes with various combinations and depth of space are made possible. This allows for the separation of any component that sits on a shaft and is freely accessible from the outside. The narrow jaws ensure that even tight and hard-to-reach gaps can be accessed.
  • Narrow puller jaws grip optimally in tight and hard-to-reach areas.
  • Screw connection allows easy loosening and particularly tight fastening of the jaws with an Allen key

Feature:

  • Material: tool steel
  • Total width [mm]: 260 mm
  • Total width [inch]: 10 1/4
  • Total depth [mm]: 45 mm
  • Total depth [inch]: 1 3/4
  • Total height [mm]: 254 mm
  • Total height [inch]: 10
  • Width across flats [mm]: 22 mm
  • Wrench size, hexagon socket [mm]: 36 mm
  • Thread dimension: G 1/2 inch
  • Span outside pull-off (min.) [mm]: 26 mm
  • Span outside pull-off (max.) [inch]: 7 7/8
  • Span outside pull-off (min.) [inch]: 1 1/32
  • Span outside pull-off (max.) [mm]: 200 mm
  • Clamping depth, external puller [mm]: 300 mm
  • Clamping depth external puller [inch]: 11 13/16
  • Clamping depth of external pull-off A1 [mm]: 300 mm
  • Clamping depth outside pull-off A1 [inch]: 11 13/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 4 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 3/16
  • Hook base width (claw width J) [mm]: 32 mm
  • Hook base width (claw width J) [inch]: 1 1/4
  • Hook base depth usable (claw depth usable O) [mm]: 12 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/2
  • Total hook root depth (total claw depth H) [mm]: 20 mm
  • Total hook root depth (total claw depth H) [inch]: 13/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 4 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 3/16
  • Span inside pull-out (min.) [mm]: 100 mm
  • Span inside pull-out (max.) [mm]: 260 mm
  • Span inside pull-out (min.) [in.]: 3 15/16
  • Span inside extension (max.) [in.]: 10 1/4
  • Max. torque [Nm]: 120 Nm
  • Max. torque [ft lb]: 88.51
  • Max. tensile force [kN]: 50 kN
  • Max. tractive force [t]: 5 t
  • Max. pulling force [US t. sh.]: 5.51
  • Reversible puller hooks: Yes
  • Quick adjustment available: No
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 88.51
  • Separation diameter (min. - max.) [mm]: 26 mm - 200 mm
  • Span inside pull-out (min. - max.) [mm]: 100 mm - 260 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart