2-jaw universal puller with extremely narrow, quick-adjust jaws, up to 90 mm spread, 100 mm reach

Article no.: 20-1+S-T
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 20-1+S-T
EAN / GTIN 4021176321344
Manufacturer number 20-1+S-T
L-Number L80010 2272
Manufacturer/responsible person Kleinbongartz & Kaiser oHG, Heinrich-Hertz-Straße 5, 40704 HILDEN, Germany, www.kukko.com

Description

Description:

  • The 2-jaw universal puller with extremely narrow, quickly adjustable jaws and trapezoidal support surfaces on the claw is used for safely and user-friendly pulling of transmission gears, bearings, sprockets, synchronizer bodies, and similar components. This allows for the loosening of any component that sits on a shaft and is freely accessible from the outside. The trapezoidal support surfaces of the claw ensure that even very tight and hard-to-reach spaces are accessible.
  • The extremely slim design of the jaws optimally engages in extremely tight and hard-to-reach spots.
  • Simple manual adjustment of the jaws using hand knobs (Quick Adjust Technology)

Feature:

  • Material: tool steel
  • Total width [mm]: 136 mm
  • Total width [inch]: 5 3/8
  • Total depth [mm]: 45 mm
  • Total depth [inch]: 1 3/4
  • Total height [mm]: 183 mm
  • Total height [inch]: 7 3/16
  • Width across flats [mm]: 17 mm
  • Wrench size, hexagon socket [mm]: 27 mm
  • Thread dimension: M14 x 1,5
  • Span outside pull-off (min.) [mm]: 16 mm
  • Span outside pull-off (max.) [inch]: 3 9/16
  • Span outside pull-off (min.) [inch]: 5/8
  • Span outside pull-off (max.) [mm]: 90 mm
  • Clamping depth, external puller [mm]: 100 mm
  • Clamping depth external puller [inch]: 3 15/16
  • Hook root thickness at the tip (claw thickness K) [mm]: 3 mm
  • Hook root thickness at the tip (claw thickness K) [inch]: 1/8
  • Hook base width (claw width J) [mm]: 24 mm
  • Hook base width (claw width J) [inch]: 15/16
  • Hook base depth usable (claw depth usable O) [mm]: 7 mm
  • Hook root depth usable (claw depth usable O) [inch]: 1/4
  • Total hook root depth (total claw depth H) [mm]: 14 mm
  • Total hook root depth (total claw depth H) [inch]: 9/16
  • Total thickness of claws (L+1mm) [mm]: (distance of claws to base): 3 mm
  • Total thickness of claws (L+1mm) [inch]: (distance of claws to base): 1/8
  • Span inside pull-out (min.) [mm]: 70 mm
  • Span inside pull-out (max.) [mm]: 140 mm
  • Span inside pull-out (min.) [in.]: 2 3/4
  • Span inside extension (max.) [in.]: 5 1/2
  • Max. torque [Nm]: 35 Nm
  • Max. torque [ft lb]: 25.82
  • Max. tensile force [kN]: 25 kN
  • Max. tractive force [t]: 2,5 t
  • Max. pulling force [US t. sh.]: 2.76
  • Reversible puller hooks: Yes
  • Quick adjustment available: Yes
  • Clamping bracket: No
  • Spare parts available: Yes
  • Max. torque (hydraulic) [ft lb]: 25.82
  • Separation diameter (min. - max.) [mm]: 16 mm - 90 mm
  • Span inside pull-out (min. - max.) [mm]: 70 mm - 140 mm
  • Can be sold worldwide: Yes (REACH, RoHS, POP, PROP65, TSCA)

Downloads & documents

Suitable products

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart