Replacement ball for Rockwell test, 1,5875mm, tungsten carbide without calibration certificate

Article no.: 19BAA507
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Type of product Indenter

Identification & Classification

Article number 19BAA507
EAN / GTIN 4946368511450
Manufacturer number 19BAA507
L-Number L40950 542
Manufacturer/responsible person Mitutoyo Deutschland GmbH, Borsigstraße 8-10, 41469 NEUSS, Germany, www.mitutoyo.de

Description

Description:

Mitutoyo indenters for Rockwell hardness test. As the interface between machine and material, the indenter must be of immaculate quality. Therefore Mitutoyo. only uses diamond indenters from the most experienced suppliers. The indenters are calibrated in the highest standard calibration laboratories in the DAkkS. accreditation body, accredited according to ISO 17025 and traceable to the PTB. Constant development at our calibration partners secures an unmatched quality level. Rockwell diamond indenter feature. DAkkS. calibration certificates according to DIN EN ISO 6508-2. and/or ASTM E18. A function test, verifying the applicability of the indenter in regard of various indentation depth levels under different test forces, is optionally available. Ball holders are made by Mitutoyo, and are supplied without calibration certificate for the included ball. Please order a calibrated ball separately. Function tests for ball holders are available on request. Please contact us if you do not find what you are looking for.

Feature:

  • Ball Diameter Inch: 1/16″
  • Ball Diameter mm: 1.5875
  • Calibration: without
  • Description: Replacement ball for Rockwell ball indenter 1,5875mm 1/16″ tungsten carbide ball. Calibration certificate not included. 1pc.
  • Material: tungsten carbide
  • Method: Rockwell
  • Product line: HR-100
  • Product line: HR-200
  • Product line: HR-300
  • Product line: HR-400
  • Product line: HR-500
  • Product line: HR-600
  • Product line: AR-10, AR-20
  • Product line: ARK
  • Size/Dimension: 0,12 X 0,06 X 0,045 M
  • Type: Replacement ball

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart