Hard shell jacket for children ACCELERATE SAFE, Children, High-visibility yellow/black, Size 164

Article no.: 19901-449-1709 164
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Estimated delivery time: 1-2 weeks
0 pieces in stock

Select article variation and quantity

Price per 1 Piece (incl. VAT)

Availability

Please note the delivery time and limited advice:
We order this item for you directly from the manufacturer, as it is not part of our main range and is therefore not in stock with us. Info

Add to wishlist

Share this product

or copy this link

Product details

Identification & Classification

Article number 19901-449-1709 164
EAN / GTIN 5711074885749
Manufacturer number 19901-449-1709 164
Manufacturer/responsible person Mascot International GmbH, Neustadt 10, 24939 FLENSBURG, Germany, www.mascot.de

Description

Description:

  • Breathable, wind-proof and water-repellent with taped seams.
  • Removable hood with lining
  • With a zip and weather protection strip on the inside, which keeps the wind out
  • Front zip pockets for secure storage
  • Elasticated wrists and lower edge

Feature:

  • Two-tone
  • Fluorescent and with oblique reflections
  • Excellent breathable properties, wind and waterproof
  • Seams are glued
  • Removable, lined hood with elastic insert
  • Zip closure and internal weather protection strip
  • Front pockets with zip fastener
  • Elastic band on the wrists
  • Rubber band in the bottom edge on the sides
  • Fabric composition: 100% polyester
  • Material grammage / fabric density: 210 g/m²
  • Ripstop. Can shrink up to 2%.
  • Chest circumference: 80 cm / 31.5 inch

Standard:

OEKO-TEX® STANDARD 100

Note:

  • Delicate wash, max. 40° C.
  • Do not chlorine
  • Do not tumble dry
  • Do not iron
  • Tolerates normal cleaning

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart